DESCRIPTION

  • Check your local codes to determine if 1.6 gpf toilets are permitted in your area
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2"
  • Material: Vitreous china
  • Seat, supply and flush valve not included
  • With 1-1/2" top inlet spud

PROFLO® Elongated Floor Mount Toilet Bowl

PF1700BBHE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
10 in
Toilet Bowl Length
22-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
13-1/8 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$174.8
EACH
  • QUANTITY

DOCUMENTS