DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Siphon jet flushing

PROFLO® 1.28 gpf Toilet Tank

PF1710HE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1705HEWH Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Height
14-5/16 in
IAPMO Listed
Yes
Length
7-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18-9/16 in

Starting at
$86.08
EACH
  • QUANTITY