DESCRIPTION

  • Flow rate: 1.28 gpf
  • Material: Vitreous china

PROFLO® Calhoun 1.28 gpf Toilet Tank

PF6114

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1500WH, PF1501WH and PF1503WH Toilet Bowls
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Calhoun
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
10-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Rough-In
14 in
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-3/8 in

Starting at
$95.9
EACH
  • QUANTITY

DOCUMENTS