DESCRIPTION

  • Elongated bowl
  • Material: Vitreous china
  • Siphon jet flushing

PROFLO® Elongated Wall Mount Toilet Bowl

PF1705HE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Length
28 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
10-3/4 in
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes

Starting at
$320.84
EACH
  • QUANTITY