DESCRIPTION

  • 1400T High-Efficiency Series
  • Close coupled tank with cover
  • Features 8" x 9" water surface
  • Gravity fed, double jetted box rim
  • Standard color match trip lever
  • Uses 20% less water than standard low consumption toilets
  • Vitreous china
  • With 2" glazed trapway

PROFLO 1.28 gpf Elongated Tank Toilet

PF5112RHE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Right Hand Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
WaterSense Labeled
Yes

Starting at
$61.06
EACH
  • QUANTITY