DESCRIPTION

  • 12/pk

PROFLO® 1/4 in. Rubber O-Ring

PF302070PK

Inside Diameter:

1/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1/8 in
Material
Rubber
Outside Diameter
1/4 in

Starting at
$12.64
EACH
  • QUANTITY

DOCUMENTS