DESCRIPTION

  • 4" centerset installation
  • Flow rate: 1.5 gpm
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Porcelain Lever handles (Product shown with cross handles)
  • Quarter turn, Ceramic disc cartridges
  • Spout height: 10"
  • Spout reach: 4"
  • UPC/IAPMO listed

PROFLO® 1.5 gpm 2-Lever Handle Decorative Lever Bar Faucet

PFWS1312

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
Yes
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IsAcceptableImage
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8-1/2 in
Spout Reach
3-1/2 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY