DESCRIPTION

  • Limited lifetime warranty in residential applications and 5 year warranty in commercial applications

PROFLO® 1.5 gpm 3-Function Showerhead

PF05509

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-5/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-7/16 in
Material
Brass, Plastic
Showerhead Function
3
Spray Type
Full, Full/Massage, Massage
WaterSense Labeled
Yes

Starting at
$16.01
EACH
  • QUANTITY

DOCUMENTS