DESCRIPTION

  • Black hand spray

PROFLO® 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 1/2 in. IPS Connection

PFXC3111

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$75.32
EACH
  • QUANTITY