DESCRIPTION

  • Ceramic cartridge

PROFLO® 1.5 gpm 8 in. Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel Spout 1/2 in. IPS Connection

PFXC3101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FIP
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
8-1/16 in
Spout Swivel
360°
Spout Type
Swivel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.28
EACH
  • QUANTITY