DESCRIPTION
- Ceramic cartridge
- Deck plate not included
- Flow rate: 1.5 gpm
- Lever handle
- Matching finish handspray
- Spout height: 7.7"
- Spout reach: 9"
- Two hole installation
PROFLO® 1.5 gpm 2-Hole Kitchen Faucet Widespread with Single Lever Handle
PFXC1502
Color Finish
SPECIFICATIONS
- ASME Specifications
- ASME A112.18.1
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 2 Hole
- Flow Rate
- 1.5 gpm
- Handle Material
- Metal
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Single Handle
- Spout Height
- 7-7/10 in
- Spout Reach
- 9 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday