DESCRIPTION

  • 1200 Series
  • 2" trapway
  • 8" x 9" water surface
  • Anti-siphon ballcock
  • Close coupled tank with cover
  • Elongated front
  • Flow Rate: 1.6 gpf
  • Gravity fed box rim with integral jets
  • Vitreous china
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1.6 gpf Elongated Two Piece Toilet

PF1203

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Lever
IAPMO Listed
Yes
Material
Vitreous China
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY