DESCRIPTION

  • Elongated bowl
  • Material: Vitreous china
  • Rough-in size: 12"

PROFLO® 1200 Series Elongated Toilet Bowl

PF1201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
PROFLO® PF3110WH Toilet Tank
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.0, CSA B45.1
Collection
1200 Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-3/4 in
Toilet Bowl Length
27 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY