DESCRIPTION

  • 2" glazed trapway
  • 2200 Series
  • 8" x 9" water surface
  • Anti-siphon ballcock
  • Close coupled tank with cover
  • Continuous integral open rim
  • Elongated front
  • Flow Rate: 1.6 gpf
  • Sanitary bar on bowls
  • Vitreous china

PROFLO® 1.6 gpf Elongated Two Piece Toilet

PF2201WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
Yes
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Handle Type
Lever
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No
Width
18-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY