DESCRIPTION

  • 2" glazed trapway
  • 2200 Series
  • 8" x 9" water surface
  • Close coupled tank with cover
  • Continuous integral open rim
  • Elongated front
  • Flow Rate: 1.6 gpf
  • Sanitary bar on bowls
  • Vitreous china

PROFLO® 1.6 gpf Toilet Tank

PF3212

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
No
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Lever
Height
14-1/2 in
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
No
Width
18-7/8 in

Starting at
Call for Pricing
  • QUANTITY