DESCRIPTION

  • 1200 Series
  • 2" trapway
  • 8" x 9" water surface
  • Anti-siphon ballcock
  • Close coupled tank with cover
  • Elongated front
  • Flow Rate: 1.6 gpf
  • Gravity fed box rim with integral jets
  • Sanitary bar on all bowls
  • Vitreous china

PROFLO 1.6 gpf Toilet Tank

PF3114WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Only - FEI
No
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Lever
Height
14-3/4 in
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
WaterSense Labeled
No
Width
18-7/8 in

Starting at
Call for Pricing
  • QUANTITY