DESCRIPTION

  • 2" glazed trapway
  • 8 7/8" x 7 5/8" water surface
  • Close coupled tank with cover
  • Color matched trip lever
  • Gravity fed
  • Includes toilet seat, flanged wax ring and flange bolts

PROFLO® 1.6 gpf Elongated Two Piece Toilet

PFCT101WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Handle Type
Trip Lever
Length
8-3/8 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-5/8 in
Toilet Bowl Length
18-3/4 in
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
No
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY