DESCRIPTION

  • Close coupled tank with cover
  • Glazed trapway: 2"
  • Gravity fed
  • Includes toilet seat, flanged wax ring and flange bolts
  • Rough-in size: 12"

PROFLO® 1.6 gpf Elongated Toilet

PFCT103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY