PROFLO® 1.6 gpf Elongated One Piece Toilet PF4001WH

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO® 1.6 gpf Elongated One Piece Toilet

PF4001WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS