DESCRIPTION

  • 1400 Series
  • 2" trapway
  • 8" x 9" water surface
  • Anti-siphon pilot fill valve prevents back siphoning
  • Bowl Shape: Round front
  • Close coupled tank with cover
  • Flow Rate: 1.6 gpf
  • Gravity fed box rim with integral jets
  • Toilet Type: STD Gravity
  • Vitreous china

PROFLO 1.6 gpf Toilet Tank

PF5112WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Lever
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
Type
Gravity
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS