DESCRIPTION

  • Flow rate: 1.6 gpf
  • Material: Vitreous china

PROFLO® 1.6 gpf Toilet Tank

PF5112U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1400JWH, PF1401JWH and PF1403JWH Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45, CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
8-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS