DESCRIPTION

PROFLO® 1.6 gpf Toilet Tank

PF6612WH

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY