DESCRIPTION

  • Undercoated and padded for quiet operation

PROFLO® Plomosa 1 6x 17-3/4 in. Single Bowl Under-Mount Stainless Steel Sink

PFUC109

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4-08
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 18-1/4 in
Sink Size Range
Less than 20 in

Starting at
$162.67
EACH
  • QUANTITY