DESCRIPTION

  • ABS construction
  • Easy clean rubber nozzles
  • Five function handshower: full spray, massage, mist, spray & mist, spray & massage

PROFLO® 1.75 gpm 5-Setting Hand Shower

PF05464

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
Showerhead Function
5
Trim Only
No
WaterSense Labeled
Yes

Starting at
$43.77
EACH
  • QUANTITY

DOCUMENTS