DESCRIPTION

  • ADA and UFAS compliant handles
  • Basic series
  • CSA certified
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required accessory: rough-in valve: PF3001
  • Showerhead with easy-clean rubber nozzles
  • UPC/IAPMO listed
  • With 1.75 gpm showerhead

PROFLO® 1.75 gpm Single Lever Handle Pressure Balancing Shower Trim

PF7610S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$48.21
EACH
  • QUANTITY