DESCRIPTION

  • Brass shower arm and flange
  • Flow rate: 1.75 GPM
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required Accessories: Pressure balanced valves: PF3001 or PF3001LS
  • Slip fit diverter tub spout
  • Trim only
  • UPC/IAPMO listed

PROFLO® 1.75 gpm Single Lever Handle Pressure Balance Lever Tub and Shower Trim

PF5611S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY