DESCRIPTION

  • ABS construction
  • Connection: 1/2"
  • Easy clean rubber nozzles
  • Single-function

PROFLO® Hand Shower

PF05417

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
White
Color Finish Category
Whites
Diameter
3-5/16 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$21.4
EACH
  • QUANTITY

DOCUMENTS