PROFLO® 1.8 gpm Aerator Tube PFX113173

DESCRIPTION

  • Dual thread 15/16" male x 55/64" female
  • Flow rate: 1.8 at 60 psi
  • Soft aerated flow

PROFLO® 1.8 gpm Aerator Tube

PFX113173

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
15/16 in
Fitting Size 2
55/64 in
Flow Rate
1.8 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 61
Package Quantity
Tube of 6
Size
15/16 in x 55/64 in

Starting at
$23.07
per PACK
  • QUANTITY

DOCUMENTS