DESCRIPTION

  • Ceramic cartridge
  • Faucet installation: 1 or 3 hole
  • Flow rate: 1.8 gpm
  • Limited lifetime warranty when installed in residential applications; five-year warranty in commercial applications
  • Metal handle
  • Non-kink nylon hose
  • Optional deck plate included
  • Three function sprayer: stream, full spray and pause with 360° swivel

PROFLO® Orvis 1.8 gpm Single Lever Handle Kitchen Faucet with Pull-Down

PFXC7011

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Orvis
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
7-7/8 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Pull-Down, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$226.96
EACH
  • QUANTITY