DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Vitreous china with front overflow

PROFLO® Rockaway 1-Bowl Drop-In Lavatory Sink with Centerset Faucet

PF19168

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
15 in x 10 in x 7-7/8 in
Center Size
8 in
Collection
Rockaway
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 16-1/2 in x 7-7/8 in

Starting at
$56.96
EACH
  • QUANTITY