Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink
Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 18 gauge stainless steel
- No predrilled faucet holes
- Overall Sink Size: 24" x 18"
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
- Drain opening located in center of basin
- 3-1/2" Drain opening
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4-17
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 18 in
- WaterSense Labeled:
- No