DESCRIPTION

PROFLO® 1-Bowl Undermount Kitchen Sink

PFU301BULKPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY