DESCRIPTION

  • Includes mounting clips and paper template
  • Sink strainer sold separately
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

PROFLO® Plomosa 1-Bowl Undermount Kitchen Sink with Center Drain

PFU301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21-7/16 in x 15-13/16 in
CARB OTC LEED Compliant
No
Collection
Plomosa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 17-3/4 in
Sink Size Range
20 in - 25 in

Starting at
$183.85
EACH
  • QUANTITY