DESCRIPTION

  • Conforms to ASME A112.18.6
  • IAPMO listed
  • Max pressure: 125 psi
  • Max temperature: 180°F
  • NSF 61 compliant
  • Stainless steel corrugated, kink resistant tubing

PROFLO® 1-Female Iron Pipe Stainless Steel Corrugated Flexible Water Heater Connector

PFXCHGT

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS