DESCRIPTION

  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Rough-in size: 12"

PROFLO® Gilpin Elongated Floor Mount Toilet Bowl

PF1601PA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.14
ASME Specifications
ASME A112.19.14, ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
PROFLO® PF1612PARWH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0
Collection
Gilpin
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
30-3/4 in
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$116.17
EACH
  • QUANTITY