DESCRIPTION

  • Close coupled tank with cover
  • EPA WaterSense Certified
  • Equipped with Sloan Flushmate IV system
  • Large 13-1/2" X 11" water surface
  • Seat and supply not included
  • Vitreous china

PROFLO® Gilpin 1.0 gpf Elongated Bowl Toilet

PF1603PA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.14
Application
Commercial
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
Gilpin
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Shape
Elongated
Toilet Type
Floor Mount, One Piece
Type
Pressure
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.47
EACH
  • QUANTITY