DESCRIPTION

  • Ceramic disc cartridge
  • Metal handle with brass pop-up
  • Single hole or 4" center installation with included optional deck plate

PROFLO® 1-Hole Brass Pop-Up Lavatory Faucet with Single Lever Handle

PFWSC6850

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-3/16 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-9/16 in

Starting at
$125.61
EACH
  • QUANTITY