DESCRIPTION

  • Centerset installation 4"
  • Ceramic cartridge
  • Flexible nylon neoperl supply lines are 30"
  • Lever handle
  • With adjustable temperature limit stop

PROFLO® 1-Hole Lavatory Faucet with Single Lever Handle

PFWSC4746S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
ASME Specifications
ASME A112.18.1 2011
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
4-13/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
5-5/8 in

Starting at
$99.13
EACH
  • QUANTITY