DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-Hole NPSM Pop-Up Lavatory Faucet with Single Lever Handle

PFWSC8850

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA:B125.1-11
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-13/16 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$154.72
EACH
  • QUANTITY