1 in. Brass Full Port F1960 400# Ball Valve

You last purchased this on
 
PROFLO®

PFX472 Series 1 in. Brass Full Port F1960 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX472 Series 1 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #PFX472G
  • Item #7043140
  • Manufacturer Part #PFX472G
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: PEX
  • Valve Length: 4.173 in.
  • 1 in. brass ball valve
  • ANSI 372
  • Recommended Application: Water, oil, gas
  • NSF 61;NSF 372
  • Valve Pressure Class: 400#
  • Maximum Temperature: 212 degrees (F)
  • 2 piece brass ball valve
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PFX472 Series
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
Height:
1-31/32 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
212
Minimum Temperature:
-4
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-4 to 212 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve