1 in. Bronze IPS Gate Valve
M300 1 in. Bronze IPS Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- M300
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve