1 in. Steel Hinged Escutcheon in Chrome Plated

You last purchased this on
 
PROFLO®

PFF170 1 in. Steel Hinged Escutcheon in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFF170 1 in. Steel Hinged Escutcheon in Chrome Plated

  • Fast #
  • Part #PFF173C
  • Item #260966
  • Manufacturer Part #BF173C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 16 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 1-1/8 in
  • Outside Diameter: 3-1/2 in
  • Construction Material: Steel
  • Color/Finish: Chrome
  • Requires Certification

Specifications

Application:
Copper Tube, Iron Pipe
CARB OTC LEED Compliant:
No
Collection:
PFF170
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Outside:
2-3/4 in
Escutcheon Connection Type:
CTS
Escutcheon Style:
Hinged
FM Approved:
No
Fits Pipe Size:
1 in
GSA Approved:
No
Gauge (metal):
28 ga
Hardware Included:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Steel
NSF Certified:
No
Product Type:
Floor and Ceiling Plate
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.25 lb