1 in. CTS x 3/4 in. IPS Standard Pipe Stay
1 in. CTS x 3/4 in. IPS Standard Pipe Stay
Frequently Purchased Together
Product Details
- 304 stainless steel shield with neoprene gasket
- Vertical or horizontal offset pipe guide
- Heavy duty, carbon steel construction
- Color/Finish: Black, epoxy coated
- Made in the USA
- Used to connect No Hub cast iron pipe
- 3/8" hex-head screw designed for 120 lbs. of installation torque
Documents
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in - 1 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No