1 in. FNPT Brass Cap

You last purchased this on
 
PROFLO®

1 in. FNPT Brass Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1 in. FNPT Brass Cap

  • Fast #
  • Part #PFXCHCAPG
  • Item #4468594
  • Manufacturer Part #PFXCHCAPG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Color/Finish: Chrome
  • ASME B1.20.1
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
Yes
WaterSense Labeled:
No