DESCRIPTION

  • Iron pipe size
  • Material: ABS
  • Shallow, split design

PROFLO® 1 in. IPS Plastic Split Escutcheon

PFSEG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3.19 in
End Connection 1
IPS
Fits Pipe Size
1 in
Height
3/8 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.34
EACH
  • QUANTITY

DOCUMENTS