1 in. Polyethylene Pipe Clamp
1 in. Polyethylene Pipe Clamp
-
Pick Up: 58 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Permits quick pipe cooling and reduces water noise
- Design allows piping to be flush mounted to the wall and joists
- Provides fast and easy installation and support for all types of piping
- Insulates against sound
- Polypropylene construction
- Impact resistant to 0° F
- Copper tube size
- Can be used with hydronic heating systems
- Max Temperature: 180° F
- Eliminates contact between the pipe and framing surface
Specifications
- Application:
- Hydronic Heating Systems
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- Origin:
- Global
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb
- cUPC Certified:
- Yes