1 in. Poly Pipe Clamp

Part #PF34255  |  Item #760254  |  Manufacturer Part #34255

$0.69 EACH
(Pricing is for 1 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Provides fast and easy installation and support for all types of copper tube size piping
  • Impact resistant to 0°F
  • Eliminates contact between the pipe and framing surface
  • Insulates against sound
  • Can be used with hydronic heating systems
  • Flexible low density polyethylene
  • Max Temperature: 180°F

Specifications

Fits Pipe Size: 1 in

Material: Plastic

Material Type: Polypropylene

Type: PF34255