1 in. Polypropylene Suspension Pipe Clamp

You last purchased this on
 
PROFLO®

PF34250 Series 1 in. Polypropylene Suspension Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF34250 Series 1 in. Polypropylene Suspension Pipe Clamp

  • Fast #
  • Part #PF34252
  • Item #760251
  • Manufacturer Part #34252
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 44 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides fast and easy installation and support for all types of copper tube size piping
  • Can be used as an insulator when running water distribution lines through wooden framing
  • Suspension style
  • White plastic
  • Polypropylene construction
  • Can be used with hydronic heating systems
  • Requires Certification

Specifications

Application:
Hydronic Heating Systems
Collection:
PF34250 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
1 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Product Type:
Suspension Pipe Clamp
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.014 lb