DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1 in. PVC Steel Wire Pipe Hook

PF200PSGU10

Length:

SPECIFICATIONS

Length
6 in
Material
Steel
Width
1 in

Starting at
$0.22
EACH
  • QUANTITY