DESCRIPTION

  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1 in. Stainless Steel Repair Clamp

PFRCG

Length:

SPECIFICATIONS

Fits Pipe Size
1 in
Length
3 in
Material
Stainless Steel

Starting at
$10.49
EACH
  • QUANTITY